Learn More
Brannan™ Lo-Tox™ Spirit-filled Total Immersion Thermometer
Read temperatures quickly and accurately with blue spirit against a white background. Brannan™ Lo-Tox™ Spirit-filled Total Immersion Thermometer is manufactured to traceable standards and includes a blue non-roll top and safety suspension ring.
Marca: Brannan™ 44/811/0 49/503/0
Dettagli aggiuntivi : Peso : 0.20000kg
Descrizione
General purpose/stirring thermometer with a low toxic, environmentally friendly blue spirit filling.- Easy to read blue against white background.
- Each thermometer is manufactured to traceable standards
- Includes a blue non-roll top and safety suspension ring
Specifica
3 | |
General use | |
Brannan non roll end cap | |
Glass | |
Laboratory Thermometer | |
-20°C | |
±1.0°C |
3 Point UKAS Accreditation Certificate | |
Total Immersion | |
305 mm | |
Blue Spirit | |
150°C | |
-20°C to +150°C | |
1°C |