missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Magnesium powder, -100+200 mesh, 99.6% (metals basis excluding Ca), Thermo Scientific Chemicals
Click to view available options
Quantità:
50 g
250 g
Descrizione
For vacuum deposition
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifica
Materiale o nome chimico | Magnesium powder |
Colore | White |
Note percentuale saggio | (metals basis excluding Ca), Ca typically 0.1-1% |
Numero UN | UN1418 |
Quantità | 50 g |
Percent Purity | 99.6% |
Dimensioni maglia | −100+200 Mesh |
Odore | Odorless |
Forma | Powder |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'