Learn More
Buerkle™ Magnetic Stirring Bar Set
Cylindrical stirring bars with smooth surface, many uses.Magnetic stirring bar set consists of 1 of the most standard bars, complete with crystal clear box
Marca: Buerkle™ 8271-1000
58.47 EUR valido fino al 2024-04-30
Usa il codice promo "21656" per avere il tuo prezzo promozionale.
Dettagli aggiuntivi : Peso : 0.19750kg
Descrizione
- Cylindrical stirring bars with smooth surface, many uses
- Magnetic stirring bar set consists of 10 of the most standard bars, complete with crystal clear box
- 1 of each 15 x 6 mm, 30 x 7mm
- 2 of each 20 x 7 mm, 25 x 7 mm, 40 x 7 mm, 50 x 7 mm
Specifica
Crystal clear box 1 of each 15 x 6 mm, 30 x 7 mm and 2 of each 20 x 7 mm, 25 x 7 mm, 40 x 7 mm, 50 x 7 mm | |
1 | |
Cylinder |
White | |
Magnet |