missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Stainless Steel Thermoset Polyester Housing High-Performance Pump Head
Mount this pump head with tubing exiting to the top or side for flexible setup. ™™™
Marca: Masterflex™ 77600-62
Dettagli aggiuntivi : Peso : 3.01600kg
Descrizione
- C-shaped design allows tubing to enter and exit the same side of the pump head.
- Polyester and stainless steel construction withstands tough process environments
- Versatile mounting configurations
- Facilitates connection to tubing inlet and outlet
- Adjustable tubing retention prevents tubing movement in head
Specifica
0.01 to 19 L/min. | |
Fisso | |
I/P 70, I/P 88, I/P 89 | |
1 to 650 rpm |
77600-62 | |
Acciaio inox | |
Acciaio inox | |
Stainless Steel, Thermoset Polyester |