missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ MD 12 NT Model Three-Stage Diaphragm Pump
The MD 12 NT diaphragm pump is an especially powerful pump for oil-free evacuation and pumping of non-aggressive gases.
Marca: VACUUBRAND™ 20743000
Dettagli aggiuntivi : Peso : 39.15000kg
Descrizione
- The three-stage design of this 8-cylinder pump provides the advantageous combination of very high pumping speed and excellent ultimate vacuum
- The flow path consists of aluminum, stainless steel and carefully selected plastics to permit a wide range of applications
- The fabric-reinforced double diaphragms are made of highly flexible FKM for extended operating life and high vacuum performance
- Whisper-quiet operation with smooth and easy-to-clean surfaces
- Operates completely oil-free and do not have any sliding components in the gas path for abrasion-free normal operation
- Contamination-free pumping and evacuation
Specifica
1.5 torr | |
Manual | |
ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010 | |
554 x 260 x 359 mm | |
MD 12 NT | |
CEE | |
104°F | |
50/60 Hz | |
553.72 mm | |
Diaphragm Pump | |
8 | |
Oil-free evacuation and pumping of non aggressive gases | |
3 | |
230 V |
0.59 hp | |
150 to 1800 rpm | |
230 V 50/60 Hz 0.44 kw | |
Aluminum Alloy (Case), Stainless Steel, Plastics, FKM (Diaphragm) | |
50 dB(A) | |
0.44 kw | |
7.1/7.8 CFM | |
358.14 mm | |
259.08 mm | |
IP 40 | |
50°F | |
Oil-Free | |
16 psi |