missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ ME 1 Model One-stage Diaphragm Pump. Offers a compact, high performance and easy-to-use solution which is perfect for single port filtrations.
Offers a compact, high performance and easy-to-use solution which is perfect for single port filtrations.
800.00€
Specifica
Vuoto max | 75 torr |
---|---|
Cavalli motore | 0.054 hp |
Include | Manual |
Velocità motore | 150 to 1800 rpm |
Certificazione/Conformità | ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV |
Codice del prodotto | Marca | Tipo di spina | Prezzo | Quantità e disponibilità | |||||
---|---|---|---|---|---|---|---|---|---|
Codice del prodotto | Marca | Tipo di spina | Prezzo | Quantità e disponibilità | |||||
11854120
|
VACUUBRAND™
20721000 |
CEE |
800.00€
Pezzo |
N/A | |||||
Attualmente non è disponibile: Non abbiamo informazioni su quando questo prodotto sarà disponibile
Visualizzare prodotti alternativi
|
Descrizione
- Vacuum filtration is one of the most common applications used for sample preparation in chemistry, microbiology, waste water control and other analytical processes
- Oil-free diaphragm provides a well-proven and extraordinarily long lifetime with typically 15,000 operating hours
- Functional, space-saving and innovative design with visible top mounted power switch ensures convenient and quick operation for day-to-day lab work
- Whisper-quiet and very low vibration
- Requires minimal benchtop space
- Wetted materials - PTFE and aluminum
Specifica
75 torr | |
Manual | |
ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV | |
Fluoroplastic (Case), PTFE (Diaphragm and Valves) | |
45 dB(A) | |
0.04 kw | |
104°F | |
10°C | |
50/60 Hz | |
246.38 mm | |
Diaphragm Pump | |
1 | |
50°F | |
1 | |
230 V |
0.054 hp | |
150 to 1800 rpm | |
247 x 121 x 145 mm | |
ME 1 | |
-10°C to +60°C | |
5 kg | |
40°C | |
0.4/0.5 CFM | |
144.78 mm | |
121.92 mm | |
IP40 | |
Chemical-Resistant | |
Oil-Free | |
17.5 psi |