missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Men Dungarees 8998-Moonless Night
Click to view available options
Size:
23
24
26
27
28
29
44
56
58
60
62
64
66
90
102
106
110
Descrizione
- Material: 65% polyester, 35% cotton, ca. 250 g/m², twill weave
- This is an optimized trousers on physiological points of view with anatomically placed stretch inserts and contrasting colored inserts cater for permanent well-being and ease of movement.
- Width-adjustable elastic for an optimal fit, many different pockets do offer enough storage space, stretch inserts in the knee area for more ease of movement
- Sporty alignment of style - suitable for industrial laundering
- Öko-Tex Standard 100
- Sizes: 42 - 64, 90 - 110
- Care instructions: 95°C washable, chlorinate impossible, ironing: II points, dry cleaning: P, tumble dryer: I point, suitable for industrial laundering
- Standards: EN 14404 type 2 power stage 1 in combination with knee pads (art.-nr. 9868900)
Specifica
Size | 64 |
Sesso | Men's |
Colore | Gray |
Monouso | Reusable |
Tipo di chiusura | Zipper |
Spessore | appro x 0.245 g/m² |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'