missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Men's Dungarees 7478-Graphite
Click to view available options
Size:
42
44
46
48
50
52
54
56
58
60
62
64
66
90
94
98
102
106
110
Descrizione
- Dungarees uvex suXXeed
- Mterial: 49% PPAN-FR, 42% cotton, 5% Aramid, 3%Polyamid, 1% antistat. fibres, 300 gsm
- Multifunctional, for hightest protection, soft and skin friendly, integrated stretch inserts, reflective inserts
- Standards: EN ISO 11611 - EN ISO 11612 - EN 1149-5 - EN 13034 Type 6 - IEC 61482-1-2
- Sizes: 23-32, 42-66, 90-110
- Industrial wash, 60 degree, no bleaching, 2 points tumbler, 2 points ironing
Specifica
Tipo di chiusura | Zipper |
Colore | Gray |
Size | 56 |
Spessore | 300 g/m² |