missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Men Softshell 7431-Yellow
194.56 EUR valido fino al 2024-12-31
Usa il codice promo "23255" per avere il tuo prezzo promozionale.
Usa il codice promo "23255" per avere il tuo prezzo promozionale.
missing translation for 'orderingAttributeHoverText'
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Description
- Softshell jacket - uvex protection flash model-no.: 7431
- Material: 100% polyester, with membrane in 3-layer construction, approx. 240 gsm
- Windproof and water-repellent high vis softshell jacket
- One chest pocket left with zip and two big side pockets with zip, lightweight and although breathable and hard-wearing material, 10.000 mm water column rating
- Sizes: XS - 6XL
- Oversize surcharge: from size XL+10%
- Care instructions: 60°C washable, chlorinate impossible, tumble dryer: I point, ironing: I point, dry cleaning: P certified according to: EN ISO 20471 X2
Specifications
Size | 6X-Large |
Sesso | Men's |
Colore | Yellow, Gray |
Tipo di chiusura | Zipper |
Monouso | No |
Spessore | 285 g/m² |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'