missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Methylphosphonic acid, 98%, Thermo Scientific Chemicals
Click to view available options
Quantità:
1 g
5 g
25 g
100 g
Descrizione
Methylphosphonic acid is used to produce methyl-phosphonic acid dichloride by chlorination.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
Methylphosphonic acid is used to produce methyl-phosphonic acid dichloride by chlorination.
Solubility
Soluble in water and alcohol.
Notes
Incompatible with strong oxidizing agents and strong bases.
Methylphosphonic acid is used to produce methyl-phosphonic acid dichloride by chlorination.
Solubility
Soluble in water and alcohol.
Notes
Incompatible with strong oxidizing agents and strong bases.
Specifica
Materiale o nome chimico | Methylphosphonic acid |
Punto di fusione | 103°C to 107°C |
Quantità | 100 g |
Numero UN | UN3261 |
Beilstein | 1739372 |
Sensibilità | Hygroscopic |
Informazioni di solubilità | Soluble in water and alcohol. |
Peso formulazione | 96.03 |
Percent Purity | 98% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'