missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Myricetin, 98%, Thermo Scientific Chemicals
Click to view available options
Quantità:
10 mg
25 mg
50 mg
Descrizione
Myricetin is used as an antioxidant. It is a cell-permeable flavonoid used in inflammatory, diabetes, and cancer studies. It is effective in protecting neurons against oxidative stresses. Further, it inhibits yeast alfa-glucosidase,1 glyoxalase I in vitro and bovine milk xanthine oxidase.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
Myricetin is used as an antioxidant. It is a cell-permeable flavonoid used in inflammatory, diabetes, and cancer studies. It is effective in protecting neurons against oxidative stresses. Further, it inhibits yeast alfa-glucosidase,1 glyoxalase I in vitro and bovine milk xanthine oxidase.
Solubility
Soluble in dimethyl sulfoxide, dimethyl formamide and ethanol. Insoluble in water.
Notes
Store in a cool place. Incompatible with strong oxidizing agents.
Myricetin is used as an antioxidant. It is a cell-permeable flavonoid used in inflammatory, diabetes, and cancer studies. It is effective in protecting neurons against oxidative stresses. Further, it inhibits yeast alfa-glucosidase,1 glyoxalase I in vitro and bovine milk xanthine oxidase.
Solubility
Soluble in dimethyl sulfoxide, dimethyl formamide and ethanol. Insoluble in water.
Notes
Store in a cool place. Incompatible with strong oxidizing agents.
Specifica
Materiale o nome chimico | Myricetin |
Punto di fusione | >300°C |
Colore | Brown-Yellow |
Quantità | 10 mg |
Beilstein | 332331 |
Indice di Merck | 14,6332 |
Informazioni di solubilità | Soluble in dimethyl sulfoxide, dimethyl formamide and ethanol; Insoluble in water . |
IUPAC Name | 3,5,7-trihydroxy-2-(3,4,5-trihydroxyphenyl)chromen-4-one |
Peso formulazione | 318.24 |
Percent Purity | 98% |
Vedi altri risultati |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'