missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Narrow-Mouth HDPE Packaging Bottles without Closure: Bulk Pack

Catalog Number 10787103
Click to view available options
Capacità (sistema metrico):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Use these packaging bottles without closures, made of natural translucent HDPE and featuring a narrow mouth.

Use Thermo Scientific™ Nalgene™ Narrow-Mouth HDPE Packaging Bottles without Closures, made of natural translucent high density polyethylene. Bulk packed, these bottles are leakproof† when used with Nalgene closures (ordered separately).

Ordering Information:

Bottles are bulk packed without closures. Order colored closures separately (Cat. No. 362150).

TRUSTED_SUSTAINABILITY
Capacità 1 oz., 30 mL
Dimensione chiusura 20-415 mm
Tipo di chiusura Screw Closure (Order Separately)
Diametro (sistema metrico) 34 mm
Altezza (sistema metrico) 61 mm
Product Type Narrow Mouth Bottle
Capacità (sistema metrico) 30 mL
Capacità (sistema imperiale) 1 oz.
Colore Translucent
Descrizione Narrow-Mouth Packaging Bottles without Closures
Diametro (sistema metrico) interno collo 14 mm
Materiale HDPE
N. per custodia 1000
N. per confezione 1000
Finitura collo 20 mm
Certificazione/Conformità Manufactured in compliance with ISO 13485:2016 quality requirements. Diagnostic Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure Included No
Graduated No
Bocca Narrow
Forma Round
Vedi altri risultati Mostra meno risultati

† The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

missing translation for 'provideContentCorrection'

missing translation for 'productTitle'