missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Polypropylene, Carboy with 3 in. Sanitary Neck
Click to view available options
Capacità (sistema metrico):
10 l
20 l
50 l
Descrizione
Perform aseptic fluid transfer or sampling in biopharmaceutical applications with Thermo Scientific™ Nalgene™ Polypropylene Sanitary Carboys with 3″ Sanitary Neck Design. The carboy's welded sanitary neck is easy to clean with no screw threads.
- Versatile with 3″ sanitary tri-clover flange
- Sanitary design offering fewer surfaces for contamination
- Autoclavable/Leakproof†
Specifica
Capacità (sistema imperiale) | 2.5 galloni |
Product Type | Carboy with Sanitary Neck |
Dimensione chiusura | 3 in. |
Descrizione | Carboys with 3 in. Sanitary Neck Design |
Diametro (sistema metrico) esterno | 250 mm |
Capacità (sistema metrico) | 10 l |
Materiale | Polipropilene |
Da utilizzare con (applicazione) | Perform aseptic fluid transfer or sampling in biopharmaceutical applications |
Altezza (sistema metrico) con chiusura | 353 mm |
Include | Handles |
Vedi altri risultati |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'