missing translation for 'onlineSavingsMsg'
Learn More
Learn More
o-Tolylacetonitrile, 98+%, Thermo Scientific Chemicals
Click to view available options
Quantità:
5 g
25 g
100 g
Descrizione
o-Tolylacetonitrile is used as an important raw material and intermediate in organic Synthesis, pharmaceuticals, agrochemicals and dyestuff. It is also used as an organic and chemical intermediate.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
o-Tolylacetonitrile is used as an important raw material and intermediate in organic Synthesis, pharmaceuticals, agrochemicals and dyestuff. It is also used as an organic and chemical intermediate.
Solubility
Slightly soluble in water. Soluble in benzene, ethyl ether, ethanol.
Notes
Store in a tightly closed container. Store in a cool, dry, well-ventilated area away from incompatible substances.
o-Tolylacetonitrile is used as an important raw material and intermediate in organic Synthesis, pharmaceuticals, agrochemicals and dyestuff. It is also used as an organic and chemical intermediate.
Solubility
Slightly soluble in water. Soluble in benzene, ethyl ether, ethanol.
Notes
Store in a tightly closed container. Store in a cool, dry, well-ventilated area away from incompatible substances.
Specifica
Materiale o nome chimico | o-Tolylacetonitrile |
Densità | 1.01 |
Punti di ebollizione | 211°C to 213°C |
Punto d'infiammabilità | >110°C (230°F) |
Odore | Almond-like |
Indice di rifrazione | 1.5275 |
Quantità | 5 g |
Numero UN | UN3276 |
Beilstein | 907182 |
Informazioni di solubilità | Slightly soluble in water. Soluble in benzene,ethyl ether,ethanol. |
Vedi altri risultati |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'