missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ Omega Nerva™ Extra Length Nitrile Gloves, White
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Descrizione
- Extra length (400mm/16 in.) provides coverage for the entire forearm
- Resistant to a wide range of chemicals
- Textured surface for enhanced grip
- Powder-free and latex-free
- Easy-access 100-glove dispenser box packaging
Specifica
Certificazione/Conformità | Glove Standard EN 420:2003 & EN 374 (Parts 1, 2 & 3:2003) |
Classificazione | Class I Medical & Cat 3 PPE |
Colore | White |
Monouso | Single-use |
Finitura esterna | Fully Textured |
Hand | Ambidextrous |
Latex Free | Yes |
Materiale | Nitrile |
Powdered | Powder Free |
Product Type | Examination Gloves |
Vedi altri risultati |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'