Learn More
Nitritex™ Omega Pro-tech XP™ Nitrile Gloves
The premier lab glove delivers excellent protection and exceptional tactility. Nitritex™ Omega Pro-tech XP™ Nitrile Gloves are non-sterile, extra-length laboratory gloves that are 100% latex free, thereby eliminating all risk of Type 1 latex allergic reactions.
Marca: Nitritex™ OPTXP2103-M
Dettagli aggiuntivi : Peso : 1.00000kg
Descrizione
- Violet nitrile material is resistant to a wide range of chemicals, fatty acids and bodily fluids
- Ambidextrous gloves are 300mm (12 in.) in length to provide extra protection in the cuff area
- Strong puncture resistance with no compromise on tactile performance and dexterity
- Beaded cuff for easier donning and stability on the arm
- Texture surface delivers improved grip
Specifica
EN420:2003 & EN374-1 & 2:2003 | |
Purple | |
Textured | |
Yes | |
Powder Free | |
Non-sterile | |
Dispenser box | |
12 in. |
European PPE Category 3 Complex Design | |
Yes | |
Ambidextrous | |
Nitrile | |
Medium | |
Beaded | |
Chemicals, bodily fluids, fatty acids | |
300 mm |