missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kolmi Hopen™ Op-Air™ PRO Oxygen Type IIR FFP2 Hypoallergenic Respiratory Mask
This hypoallergenic respiratory pouch mask is ideal for protection against infectious diseases and in dusty environments.
17.90€
Specifications
Certifications/Compliance (Europe) | (EU) 2017/745, EN 14683:2019+AC:2019 |
---|---|
Colore | White |
Design Type | Pouch/Duckbill |
Monouso | Single-use |
Materiale | Polypropylene |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17740219
|
Kolmi Hopen™
M52014S-WH |
Medium |
17.90€
pezzi 50 |
In stock
Eseguire il login per visualizzare lo stock disponibile |
|||||
17750219
|
Kolmi Hopen™
M52114S-WH |
Large |
17.90€
pezzi 50 |
In stock
Eseguire il login per visualizzare lo stock disponibile |
|||||
Description
- Filtering half mask with FFP2 NR D efficiency class
- Developed to protect against solid and liquid aerosols and particles
- Protects environment against droplets emitted by wearer and protects wearer from potential body fluid splashes
- Knitted head loops are ultrasonically welded for optimal comfort
- Fits perfectly to face to prevent exposure
- Hypoallergenic
- Made in France
Specifications
(EU) 2017/745, EN 14683:2019+AC:2019 | |
Pouch/Duckbill | |
Polypropylene | |
Polybags |
White | |
Single-use | |
Yes | |
50 Pk. |