missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Outdoor Jacket 7408-Midnight Navy
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Descrizione
- Material: 100% polyamid with PU-finish inside jacket: 100% polyester - micro fleece 3 in 1 functional jacket in breathable
- Wind and waterproof rep top material.
- Ideal for applications in the winter and for the in-between seasons.
- Contrasting colored inserts on shoulder, sleeves and bodice, reflective piping on front and back side for better visibility, zip-in fleece jacket with 3-points- fixatio, combination of gliding lining and ventilating mesh lining, much storage spaces trough side pockets
- Napoleonpocket and inside pocket with zip fastener and inside mobile phone pocket, hood is able to stow in collar, comfortable collar lining in fleece, in front concealed 2-way zip fastener with chin protection facing, elastic seamed sleeves with Velcro fastener, width-adjustable, seam with elastic draw-string inside jacket: fleece jacket separately to wear
- 2 side pocket and inside chest pocket left, 1 chest pocket with zip fastener
- Sizes: S XXXL
- Care instructions: 30°C washable (gentle wash), impossible are chlorinate, ironing, dry cleaning and tumble dryer
Specifica
Size | 3X-Large |
Sesso | Men's |
Colore | Blue |
Tipo di chiusura | Zipper, Press Studs |
Monouso | No |
Spessore | 145 g/m² |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'