missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Outdoor Jacket 7408-Midnight Navy

The uvex suXXeed collection gets everything spot on: well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove. Can be worn in industrial and metal processing settings as well as for leisure

Marca:  Uvex™ 8941809

Dettagli aggiuntivi : Peso : 0.68300kg

 vedi altre versioni di questo prodotto

Codice prodotto. 17250372

  • 137.00€ / Pezzo

Spedizione stimata: 27-10-2022
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

  • Material: 100% polyamid with PU-finish inside jacket: 100% polyester - micro fleece 3 in 1 functional jacket in breathable
  • Wind and waterproof rep top material.
  • Ideal for applications in the winter and for the in-between seasons.
  • Contrasting colored inserts on shoulder, sleeves and bodice, reflective piping on front and back side for better visibility, zip-in fleece jacket with 3-points- fixatio, combination of gliding lining and ventilating mesh lining, much storage spaces trough side pockets
  • Napoleonpocket and inside pocket with zip fastener and inside mobile phone pocket, hood is able to stow in collar, comfortable collar lining in fleece, in front concealed 2-way zip fastener with chin protection facing, elastic seamed sleeves with Velcro fastener, width-adjustable, seam with elastic draw-string inside jacket: fleece jacket separately to wear
  • 2 side pocket and inside chest pocket left, 1 chest pocket with zip fastener
  • Sizes: S XXXL
  • Care instructions: 30°C washable (gentle wash), impossible are chlorinate, ironing, dry cleaning and tumble dryer
Specifica

Specifica

Small
Blue
No
Men's
Zipper, Press Studs
145 g/m²
Videos
SDS
Documenti
Certificati
Offerte speciali

Offerte speciali