missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Parker Hannifin™ Reducing Compression Union
Excellent choice to connect rigid tubing systems and withstand higher pressures than barbed fittings
Marca: Cole-Parmer™ 31320-03
Dettagli aggiuntivi : Peso : 0.80000kg
Descrizione
- Get a tight seal at higher pressures.
- Withstand higher pressures than barbed fittings.
- Assemble the fitting to the tubing by sliding the tubing through a sealing ferrule and using the nut to compress down to form a secure seal.
Specifica
Reducing Compression Union | |
Autoclavable | |
1/2 x 1/4 in. | |
1/4 in. | |
Clear | |
375°F |
Compression Connection | |
PFA | |
1/2 in. | |
Autoclave or Ethylene Oxide | |
150 psi | |
175°C |