missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Phenyl propargyl ether, 98+%, Thermo Scientific Chemicals
Click to view available options
Quantità:
1 g
5 g
25 g
Descrizione
Phenyl propargyl ether is used as an organic chemical synthesis intermediate.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
Phenyl propargyl ether is used as an organic chemical synthesis intermediate.
Solubility
Slightly soluble in water (1.0 g/L at 25°C).
Notes
Air and light sensitive. Incompatible with oxidizing agents and heat.
Phenyl propargyl ether is used as an organic chemical synthesis intermediate.
Solubility
Slightly soluble in water (1.0 g/L at 25°C).
Notes
Air and light sensitive. Incompatible with oxidizing agents and heat.
Specifica
Materiale o nome chimico | Phenyl propargyl ether |
Densità | 1.03 |
Punti di ebollizione | 89°C to 90°C (14 mmHg) |
Punto d'infiammabilità | 76°C (169°F) |
Odore | Pungent |
Formula lineare | C6H5OCH2C≡CH |
Indice di rifrazione | 1.533 |
Quantità | 25 g |
Sensibilità | Air and light sensitive |
Informazioni di solubilità | Slightly soluble in water (1.0g/L at 25°C). |
Vedi altri risultati |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'