missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Phosphate Standard Solution, WTW™
Click to view available options
Quantità:
500 mL
Descrizione
For few parameters such as nitrite, which are subject to a quick conversion, freshly prepared control standards of stock solutions versus the multi-parameter standard checks are mandatory. Stock solutions are also more cost-effective than the already confectioned CombiChecks™. With stock solutions, the correct dilution must be self-calculated and conducted. The use of standards is supported via AQA functions in the photoLab™ photometers.
- Free chlorine
- Bound chlorine
- Formaldehyde
- Hydrazine
- Hydrogen peroxide
- Hydrogen sulfide
- Phenol
- Silicon
- Sulfide
- Sulfite
- Anionic surfactants
Specifica
Forma fisica | Liquid |
Concentrazione | 1000mg/L |
La soluzione contiene | Phosphate |
Tracciabilità a NIST | Yes |
Punti di ebollizione | 100°C |
Colore | Colorless |
Quantità | 500 mL |
Solubility | Soluble in water |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'