missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ picoSpin™ 45 Series II NMR Spectrometer

Make the most of the power of nuclear magnetic resonance (NMR) spectroscopy with the compact, affordable Thermo Scientific™ picoSpin™ 45 Series II NMR Spectrometer.

Marca:  Thermo Scientific™ 912A0911

Dettagli aggiuntivi : Peso : 19.51000kg

Codice prodotto. 17855372

  • 37690.00€ / Pezzo
Spedizione stimata: 10-06-2024
per visualizzare lo stock disponibile

Effettua il per acquistare questo articolo Hai bisogno di un conto web ? Registrati oggi stesso!


Descrizione

Descrizione

Get a dedicated NMR spectrometer for your research, manufacturing process or classroom with the affordable Thermo Scientific™ picoSpin™ 45 Series II NMR spectrometer. A true breakthrough in chemical instrumentation, the picoSpin 45 NMR Spectrometer occupies a fraction of the space of a conventional NMR spectrometer and doesn’t require specialized knowledge or training for operation. Liquid samples are simply injected into an internal capillary via front-panel fittings, and only 30 microliters of sample fluid is needed to obtain a spectrum.

The picoSpin 45 Series II NMR spectrometer offers simplified workflows, a modern interface and automatic shimming plus custom methods; perfect for novice or experienced users alike.

Designed for ease of use, liquid samples are simply injected into an internal capillary via front-panel fittings and only 30 microliters of sample fluid is needed to obtain a spectrum. A highly stable, temperature-controlled permanent magnet ensures easy maintenance-free operation without the need for liquid cryogens. NMR data is generated in the industry-standard JCAMP-DX format for compatibility with standard NMR data analysis packages. The unit's fluid capillary is contained within a cartridge, so it can be replaced easily by the user in case it becomes blocked or contaminated.

  • High-performance, high-resolution, lightweight and portable instrument
  • Easy-to-use spectrometer — requires no specialized training for operation
  • Replaceable capillary cartridge
  • Microcoil capillary probe
  • Fully programmable pulse sequencer
  • Ethernet interface
  • Web-server GUI
  • Includes a one-year Mnova™ NMR suite license.
  • Sample Volume: 30µL
Specifica

Specifica

Capillary Sample Loop, Capillary ID: 400 μm, Sample Volume: 30 μL
1/16 in. Interface Fittings
User Replaceable

17.8 cm
100/230 V, 50/60 Hz, 150 W
29.2 cm
Rare Earth Permanent; 1.1 Tesla; Temperature Stabilized
Sample Type: Liquid
Sample Introduction: Inject Sample via Syringe
4.8 kg
14.6 cm
7 in.
picoSpin 45 NMR Spectrometer
No Cryogens or Compressed Gases; Standard Laboratory Environment
Web Browser User Interface: Data Export; JCAMP-DX
Readily opened by many NMR programs
Data Analysis Software: Mestrelab Mnova™ NMR Software, One-Year License
Larmor Frequency: 45 ± 1 MHz Proton; Chemical Shift Resolution: 40 ppb FWHM or Better
10.5 lb.
5.75 in.
Suggerimenti di prodotto

Suggerimenti di prodotto

Videos
SDS
Documenti

Documenti

Certificati
Offerte speciali

Offerte speciali