Learn More
Hamilton™ PRP-X400 Analytical Guard Column Starter Kit (1 holder, 2 cartridges), Stainless Steel
Guard columns can provide many benefits when used upstream from an analytical, preparative, or semi-preparative column. Guard columns are typically chosen to have the same packing as the primary column. In addition to protective uses, guard columns can be used as sacrificial preparative components.
Marca: Hamilton™ 79224
Dettagli aggiuntivi : Peso : 1.00000kg
Descrizione
Specification Sheet
Separation Mode | Cation Exchange |
---|---|
Stationary Phase | PRP-X400 |
Format | Guard Cartridge Kit |
Hardware Inner Diameter | 2.1 mm |
Hardware Length | 20 mm |
Particle Size | 7 μm |
Packing Material Type | PSDVB/Sulfonic Acid |
Guard Column Size | Semiprep/Preparative |
Hardware Material | Stainless Steel |
Max Pressure | 5,000 psi |
Mobile Phase Limits | pH 1-13. 0-100% aqueous, organic modifier |
Compound Classification | Organic/Inorganic Cations |
UOM | 1 holder, 2 cartridges |
Specifica
USP L17 | |
20 mm | |
2.1 mm | |
USP L23 | |
USP L22 |
7 μm | |
USP L19 | |
USP L34 | |
USP L21 |