missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cowie Technology™ PTFE T-Type Valve with Screw Lock
Cowie Technology™ PTFE T-Type Valve with Screw Lock is for use with our PTFE connectors for less demanding pressure and temperature applications.
Marca: Cowie Technology™ 016.1302.6.2
Dettagli aggiuntivi : Peso : 0.05500kg
Descrizione
- Max pressure - 1 bar
- Vacuum - 5 mmHg
- Rapid changes in temperature over a range of 25°C may cause these valves to leak due to the expansion properties of PTFE
Specifica
PTFE T-Type Screw Valve | |
Autoclavable | |
PTFE | |
PTFE Connectors | |
1 Each | |
55 g | |
White/Blue | |
280°C |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
2 mm | |
59 mm | |
-200°C | |
43 mm | |
20 mm | |
1 bar |