missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Quantitative Filter Papers
These Quantitative Papers are used for quantitative and gravimetric analyses as well as for pressure or vacuum filtration.
Marca: Sartorius FT-3-104-100
Dettagli aggiuntivi : Peso : 0.13500kg
Descrizione
- Made of 100% cotton linters
- Ash-free (ash content ≤0.01% according to DIN 54370)
- Wet-strengthened
- Color-coded box for easy selection
- 100 discs per pack
Specifica
Discs | |
2 to 3 μm | |
Non-sterile | |
100 Pk. | |
100 mm (3.9 in.) |
Cotton | |
Fine-pore | |
Very slow filtering | |
Blue Dot Filter Paper | |
Certified Quality |