Learn More
Nabertherm Rotary Tube Furnace RSRC 1100 Series with P470 Controller
Particularly suitable for processes where continuously running batch material is heated for a short time. The furnace is positioned slightly inclined heated-up to the target temperature. The material passes through the heated area of the tube and falls on the lower end out of the tube.
Marca: Nabertherm RR1271D23
Dettagli aggiuntivi : Peso : 600.00000kg
Descrizione
- Maximum Temperature: 1100 °C
- Working tube made of quartz glass open at both sides
- Thermocouple type K
- Heating elements on support tubes provide for free radiation
- Dual shell housing made of sheets of textured stainless steel
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Adjustable drive of approx. 2-45 rpm
- Digital display unit for the tilting angle of the rotary tube furnace
- Beltless drive and split-type furnace housing (opening temperature < 180 °C) provide for very easy tube removal
- Compact system, rotary tube furnace positioned on a base frame with
- Manual spindle drive with crank to preset the tilting angle
- Switchgear and controls integrated
- Castors
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifica
Up to 1100°C | |
1045 x 2755 x 1715 mm | |
120 mm |
P470 | |
750 mm | |
600 kg |