missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Screw Neck Vial, ND13
ND13 Screw neck vials are used in many routine chromatography applications, which involve larger sample volumes.
11.80€ - 13.70€
Specifica
Diametro (sistema metrico) esterno | 14.7 mm |
---|---|
Materiale | Borosilicate Glass (5.1) |
Volume (sistema metrico) | 4 mL |
Da utilizzare con (applicazione) | High Performance Liquid Chromatography (HPLC) |
Autoclavabile | Autoclavable |
Codice del prodotto | Marca | Colore | Prezzo | Quantità e disponibilità | |||||
---|---|---|---|---|---|---|---|---|---|
Codice del prodotto | Marca | Colore | Prezzo | Quantità e disponibilità | |||||
16626852
|
DWK Life Sciences
225665 |
Clear |
13.70€
pezzi 100 |
Spedizione stimata: 06-06-2024
Eseguire il login per visualizzare lo stock disponibile |
|||||
16636852
|
DWK Life Sciences
225666 |
Amber |
11.80€
pezzi 100 |
Spedizione stimata: 06-06-2024
Eseguire il login per visualizzare lo stock disponibile |
|||||
Descrizione
Chromatography vials can be distinguished based on size and finish (thread, crimp, snap). They come in clear and amber glass and with or without writing patch. The most common vial sizes for liquid chromatography vials are 12 x 32 mm as well as 15 x 45 mm. Depending on the resource, 12 x 32 mm vials will also be described as 1.5 mL, 1.8 mL or 2.0 mL vials.
- Use solid top closures for long-term sample storage applications
- Packed in re-closable, tamper-proof evident PP-boxes for protection against contamination during transportation and storage
- Optional white ceramic writing patch and fill marks for easy labeling
Specifica
14.7 mm | |
4 mL | |
Autoclavable | |
100 | |
ND13 |
Borosilicate Glass (5.1) | |
High Performance Liquid Chromatography (HPLC) | |
54 mm | |
1 mm |