missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ SecureFit™ Over-the-Glass Safety Glasses, Scotchguard™ Anti-Fog (K&N)
342.00 EUR valido fino al 2024-12-31
Usa il codice promo "22912" per avere il tuo prezzo promozionale.
Usa il codice promo "22912" per avere il tuo prezzo promozionale.
Click to view available options
Lens Tint:
Amber
Clear
Gray
Indoor/Outdoor Light Gray
Colore telaio:
Blue
Gray/Blue
Gray/Lime green
Gray/Orange
Descrizione
- Adjustable Ratchet Temples.
- Pressure Diffusion Temple (PDT) Technology helps diffuse pressure over the ear for a secure and comfortable fit.
- Scotchgard™ Anti-Fog Coating resists fogging longer than traditional anti-fog coatings, up to 25 washings with water.
- Polycarbonate Lenses absorb 99.9% of UVA and UVB rays.
- Meets the requirements of EN166-2001 Standard as an Impact Rated Spectacle.
- Meets the requirements of EN166-2001 standard as an impact rated spectacle.
- Contoured brow guard rests comfortably against forehead and helps provide additional coverage from particles.
Specifica
Lens Tint | Gray |
Product Type | Overspectacles |
Colore telaio | Gray/Blue |
Modello | SF3702XSGAF-BLU-EU |
Quantità | 20/Cs. |
Lens Material | Polycarbonate |
Materiale del telaio | Polycarbonate |
Frame Type | Frameless |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'