missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SemperIt™ Guanti protettivi in nitrile Xpert Semperguard™
Click to view available options
Small (6-7)
Descrizione
Protects against chemical splashing and in the processing of fatty foods. Provides excellent chemical resistance to skin irritants.
- Manufactured from high quality soft blue nitrile film
- Textured outer surface for better grip especially in wet conditions
- Ambidextrous fit with rolled cuff
Specifica
Certificazione/Conformità | CE Classe I, EN 420, EN 374, EN 455, DPI di Categoria III |
Colore | Blu |
Monouso | Sì |
Hand | Ambidestri |
Latex Free | Sì |
Materiale | Nitrile |
Powdered | Powder Free |
Size | Small, 6, 7 |
Spessore (sistema metrico) | 0.26 mm |
Stile polso guanto | Arrotolato |
Vedi altri risultati |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'