Learn More
SemperIt™ Guanti protettivi in nitrile Xpert Semperguard™
Provides excellent chemical resistance to skin irritants. Semperit™ Semperguard™ Nitrile Xpert Protective Gloves offers higher elasticity than latex, higher puncture resistance, and outstanding resistance against oils and fats.
Marca: SemperIt™ 3000001628
Dettagli aggiuntivi : Peso : 0.63000kg
Descrizione
- Manufactured from high quality soft blue nitrile film
- Textured outer surface for better grip especially in wet conditions
- Ambidextrous fit with rolled cuff
Specifica
CE Classe I, EN 420, EN 374, EN 455, DPI di Categoria III | |
Sì | |
Sì | |
Powder Free | |
0.26 mm | |
100 x 10 cartons | |
14/14 MPa |
Blu | |
Ambidestri | |
Nitrile | |
Medium, 7, 8 | |
Arrotolato | |
1000/Pk. | |
240 mm |