missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Serialized/Certified Measuring Pipette
Click to view available options
:
Serialized/Certified Measuring Pipette
Specifications
Specifications
| Accuracy | 0.01 mL |
| Diametro (sistema metrico) esterno | 7 mm |
| Materiale | Glass |
| Sterilità | Sterile |
| Graduato | Sì |
| Colore | Clear |
| Lunghezza (sistema metrico) | 325 mm |
| Tipo | Pipetta |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction