missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Signal Men Trousers 7432-Yellow

All that is essential is that everyone can be seen despite the poor visibility. The high-visibility clothing from the uvex protection flash collection uses bright reflective strips. And of course the cargo trousers and softshell jackets with their optimum fit can also be seen in daylight

Marca:  Uvex™ 8965614

Dettagli aggiuntivi : Peso : 1.03500kg

 vedi altre versioni di questo prodotto

Codice prodotto. 17246831

  • 123.00€ / Pezzo

Spedizione stimata: 31-10-2022
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

  • Material: 67% polyester, 33% cotton, approx 270 gsm
  • CORDURA™ at highly stressed parts
  • Two back and two thigh pockets with several tool pockets, knee pad pockets on the inner side
  • Certified knee protection class 1 in combination with knee pads (article-no. 9868900)
  • Sizes: 42 - 64, 90 - 110
  • Oversize surcharge: from size 56 and size 106 + 10%
  • Care instructions: 30°C washable, chlorinate impossible, tumble dryer: I point, ironing: I point, dry cleaning: P
  • Certified according to: EN ISO 20471 X2 - EN 14404 - Oekotex 100
Specifica

Specifica

62
Yellow
No
Men's
Buttons; Zipper
270 g/m²
Videos
SDS
Documenti
Certificati
Offerte speciali

Offerte speciali