missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Signal Waist Coat 8960-Orange 100%PES
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
Descrizione
- Material: 100% polyester / mesh Safety vest made of polyester / mesh with space for logo attachment.
- Velcro fastener, 2 circumferential reflective stripes in the torso area, reflective strips over the shoulders for better visibility in stooped position, edging edges, logo application possible (position: back)
- Certified according to EN 20471 X2
- Size: M (50/52) - XXXL (66/68)
- Care instructions: 40° C washable, gentle cycle (max. 25 washes), chlorinate impossible, ironing impossible, dry cleaning: P (max. 20 cleaning cycles), tumble drying impossible
Specifica
Tipo di chiusura | Hook and Loop |
Colore | Orange |
Size | 3X-Large |
Spessore (sistema metrico) | 140 g/m² |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'