missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Silver sulfide, 99.9+% (metals basis), Thermo Scientific Chemicals
Click to view available options
Quantità:
5 g
25 g
Descrizione
Silver sulfide is useful as a photosensitizer in photography, Intermediates, chemical research.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifica
Materiale o nome chimico | Silver sulfide |
Punto di fusione | 825°C |
Colore | Gray to Black |
Forma fisica | Crystalline Powder |
Quantità | 5 g |
Note percentuale saggio | (metals basis) |
Numero UN | UN3077 |
Indice di Merck | 14,8530 |
Informazioni di solubilità | Soluble in aq. HCN,aq. citric acid with KNO3. Insoluble in acids,alkalies,aqueous ammoniums. |
Peso formulazione | 247.8 |
Vedi altri risultati |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'