missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Safety-Walk™ Slip Resistant, Fine Resilient Tape
High friction, fine resilient textured, and slip resistant material. Reverse side is coated with a pressure sensitive adhesive protected by a removable liner. For wet, barefoot traffic areas.
Marca: 3M™ Safety-Walk™ 7000001996
Dettagli aggiuntivi : Peso : 0.69990kg
Descrizione
- Fine textured, light duty anti-slip surface
- Pressure-sensitive adhesive backing provides enhanced safety
- Installation is as easy as press-in-place
- High performance, water-resistant adhesive is ideal for wet conditions
- Designed for barefoot-traffic areas
- Available in white or clear, in a variety of sizes
Specifica
18.3 m x 51 mm (60 ft. x 2 in.) | |
2 in. | |
Acrylic | |
Wet, Barefoot Traffic Areas | |
51 mm |
4 Pk. | |
60 ft. | |
Transparent | |
Floor Tape | |
18.3 m |