missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Smooth Technical Filter Papers
This Smooth Technical Filter Paper grade is generally used for analytical and technical purposes.
Marca: Sartorius FT-2-356-089140
Dettagli aggiuntivi : Peso : 0.17500kg
Descrizione
- Made of refined pulp and cotton linters with a >95% α-cellulose content
- Ash content between 0.1 to 0.15%
- Wet-strengthened
Specifica
140 g/m2 | |
Pressure or vacuum filtration | |
Cellulose | |
Rectangle | |
Smooth Filter Paper | |
Certified Quality |
Filter Paper | |
Cotton Linters and Refined Pulp | |
C 140 | |
0.3 mm | |
89 × 140 mm (3.5 x 5.5 in.) |