missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Smooth Technical Filter Papers
This Smooth Technical Filter Paper grade is generally used for analytical and technical purposes.
Marca: Sartorius FT-1-H079-040020
Dettagli aggiuntivi : Peso : 0.20000kg
Descrizione
- Made of refined pulp and cotton linters with a >95% α-cellulose content
- Ash content between 0.1 to 0.15%
- Wet-strengthened
Specifica
Filter Paper | |
Cotton Linters, Refined Pulp | |
H079 | |
40 x 20 mm (1.6 x 0.8 in.) |
Pressure or vacuum filtration | |
Cellulose | |
Smooth Filter Paper | |
Certified Quality |