missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Smooth Technical Filter Papers
This Smooth Technical Filter Paper grade is generally used for analytical and technical purposes.
Marca: Sartorius FT-2-326-160210
Dettagli aggiuntivi : Peso : 2.60400kg
Descrizione
- Made of refined pulp and cotton linters with a >95% α-cellulose content
- Ash content between 0.1 to 0.15%
- Wet-strengthened
Specifica
Sheet | |
Cellulose | |
69 K | |
160 x 210 mm (6.3 x 8.3 in.) |
Cotton Linters, Refined Pulp | |
7 to 9 m | |
Smooth Filter Paper | |
Certified Quality |