missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Softshell Winter Jacket 9816-Black PES-EL
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Descrizione
- Material: 94% polyester, 6% spandex, lining: 100% polyester wadding: 100% polyester Ideal outdoor jacket for cool and cold seasons.
- Ease of movement through stretch material, windproof, robust und abrasion proof, lining wadded and firm worked into, sleeves, chest and side pockets with rubberised zip fastener - chest inside pocket with zip fastener and slit for cable left, mobile phone inside pocket right with flap and Velcro, hood removable with zip and with draw-string width adjustable, cuff on sleeves with Velcro are width adjustable waistband with adjustable tunnel drawstring, windproof strip and chin protection
- Sizes: S - 6XL
- Care instructions: 30°C washable, chlorinate impossible, ironing: I point, dry cleaning impossible tumble dryer impossible
Specifica
Size | X-Large |
Sesso | Men's |
Colore | Black |
Tipo di chiusura | Zipper |
Monouso | No |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'