missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Solus™ Anti-Fog Coating AF-AS lens
239.00 EUR valido fino al 2024-12-31
Usa il codice promo "22912" per avere il tuo prezzo promozionale.
Usa il codice promo "22912" per avere il tuo prezzo promozionale.
Click to view available options
Colore stanghette:
Gray/Blue-Green
Gray/Red
Lens Tint:
Clear
Gray
Descrizione
- Adjustable ratchet temples
- Scotchgard™ Anti-Fog Coating resists fogging longer than traditional anti-fog coatings, even after up to 25 washings with water
- 3M internal testing per EN168 test method when compared with traditional anti-fog coatings.
- Polycarbonate lens absorb 99.9% of UVA and UVB rays
- Meets the requirements of EN166-2001 Standard as an Impact Rated Spectacle
Specifica
Lens Coating | Scratch-resistant |
Lens Tint | Gray |
Colore telaio | Gray |
Quantità | 20/Cs. |
Colore stanghette | Gray/Blue-Green |
Lens Material | Polycarbonate |
Materiale del telaio | Plastic |
Frame Type | Half-frame |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'