missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Smeg™ Stainless Steel Pipette Washing Trolley
Designed for use with Smeg™ pipette washing devices. Smeg Stainless Steel Pipette Washing Trolleys can wash and dry up to 100 pipettes with a capacity of 1 to 20mL.
Marca: Smeg™ LPT100
Dettagli aggiuntivi : Peso : 0.80000kg
Descrizione
- Stainless steel pipette washing trolley with drying system connection
- For washing and drying of 100 pipettes with a capacity of 1 to 20mL and a height up to 450mm
- The pipette washing disc is fitted in a trolley to allow fast loading and unloading access
Specifica
Pipette Washing Trolley | |
For washing and drying of 100 pipettes with a capacity of 1 to 20mL and a height up to 450mm | |
Smeg glassware washers |