missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Stainless Steel Sartosteel™ 10 in. Cartridge
Marca: Sartorius™ 5702802S1----SI
Dettagli aggiuntivi : Peso : 0.10000kg
Specifica
DIN ISO 9001 | |
3 μm | |
0.05 m2 | |
AISI 304/316 L | |
1Pack |
Stainless Steel | |
Sterile | |
Removing particles from liquids, steam and gas | |
1Pack | |
Sartosteel 10 in. Cartridge |