missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Street Hoody 7403-Graphit
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Descrizione
- Street hoody
- Color: graphit
- Material: 94% polyester, 6% spandex 260 g/m²
- Soft material, long sleeves, with adjustable hood, two side pockets, front
- Closure: Zipper
- Sizes: XS-6XL
- Care instructions: - 30°C washable, no chemical wash - no tumbler drying - no ironing
Specifica
Size | Large |
Sesso | Men's |
Colore | Gray |
Tipo di chiusura | Zipper |
Monouso | No |
Spessore | 260 g/m² |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'