missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Terephthalaldehyde mono(diethyl acetal), 97%, stab., Thermo Scientific Chemicals
Click to view available options
Quantità:
5 g
25 g
100 g
Descrizione
4-(Diethoxymethyl)benzaldehyde was used in the synthesis of 4-(diethoxymethyl)benzyl alcohol.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
4-(Diethoxymethyl)benzaldehyde was used in the synthesis of 4-(diethoxymethyl)benzyl alcohol.
Solubility
soluble in alcohol, chlorinated solvents and toluene. Decomposes in water.
Notes
Air sensitive. Store under inert gas. Keep way from oxidizing agents, air.
4-(Diethoxymethyl)benzaldehyde was used in the synthesis of 4-(diethoxymethyl)benzyl alcohol.
Solubility
soluble in alcohol, chlorinated solvents and toluene. Decomposes in water.
Notes
Air sensitive. Store under inert gas. Keep way from oxidizing agents, air.
Specifica
Materiale o nome chimico | Terephthalaldehyde mono(diethyl acetal) |
Nota nome | stabilized |
Densità | 1.047 |
Punti di ebollizione | 89°C to 93°C (7 mmHg) |
Punto d'infiammabilità | >110°C (230°F) |
Indice di rifrazione | 1.507 |
Quantità | 5 g |
Beilstein | 4293872 |
Sensibilità | Air Sensitive |
Informazioni di solubilità | soluble in alcohol,chlorinated solvents and toluene. Decomposes in water. |
Vedi altri risultati |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'