missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tetramethylammonium hydrogen phthalate, 99+%, Thermo Scientific Chemicals
Click to view available options
Quantità:
25 g
100 g
Description
Tetramethylammonium hydrogen phthalate is used in electrolyte formulations.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Materiale o nome chimico | Tetramethylammonium hydrogen phthalate |
Punto di fusione | 148°C to 150°C |
Quantità | 25 g |
Numero UN | UN2811 |
Informazioni di solubilità | Partly soluble in water. |
Peso formulazione | 239.27 |
Percent Purity | ≥99% |
Forma fisica | Crystalline |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'