Learn More
Brady™ Thermal Transfer Printer Labels: Circular
Circular printable labels for thermal transfer printers
Marca: Brady™ 121020
Dettagli aggiuntivi : Peso : 0.01100kg
Descrizione
Printer Compatibility
- BBP81
- Brady 1244
- Brady 1344
- Brady 200MVP Plus
- Brady 2461
- Brady 300MVP Plus
- Brady 300X-Plus II
- Brady 3481
- Brady 360X-Plus II
- Brady 600X-Plus II
- Brady 6441
- Brady IP
- Tagus T200
- Tagus T300
- Thermal Transfer Printers
This material is UL recognized with its respective ribbon; use Brady Ribbon Part# R4902.
Order Info
See the Recommended Ribbon Series for the appropriate ribbon to use.
Specifica
2005/618/EC | |
White | |
Polypropylene | |
Laboratory identification, vial top | |
2000/Roll | |
9.5 x 25.4 mm (W x H) |
Acrylic, Permanent | |
Matte | |
Thermal Transfer Printer Labels - 1 in. Core | |
1 in. core, Secondary label | |
0.375 x 1 in. (W x H) |