missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thymol Blue sodium salt, ACS, Thermo Scientific Chemicals
Click to view available options
Quantità:
2 g
10 g
Descrizione
Water soluble pH indicatorThymol Blue sodium salt acts as a pH indicator and utilized to indicate the changes in pH. It is involved in the ionization in multi-component drug formulations.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifica
Materiale o nome chimico | Thymol Blue sodium salt |
Punto di fusione | ∼284°C (decomposition) |
Beilstein | 3861515 |
Informazioni di solubilità | Soluble in waterSoluble in 0;1N hydrochloric acid/ethanol. |
Peso formulazione | 488.58 |
Grado | ACS |
Quantità | 2 g |
Forma fisica | Crystalline |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'