missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trimethyl phosphonoacetate, 98%, Thermo Scientific Chemicals
Click to view available options
Quantità:
25 g
100 g
500 g
Descrizione
Trimethyl phosphonoacetate is used in the preparation of sarin A by intramolecular Mannich-type reactions. It is involved in the Horner-Wadsworth-Emmons olefination with aldehydes and ketones to give acrylic esters. It is also involved in oxa-Michael reactions, prenylation of oxindoles and heterocyclization reactions.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
Trimethyl phosphonoacetate is used in the preparation of sarin A by intramolecular Mannich-type reactions. It is involved in the Horner-Wadsworth-Emmons olefination with aldehydes and ketones to give acrylic esters. It is also involved in oxa-Michael reactions, prenylation of oxindoles and heterocyclization reactions.
Solubility
Slightly miscible with water.
Notes
Incompatible with strong oxidizing agents.
Trimethyl phosphonoacetate is used in the preparation of sarin A by intramolecular Mannich-type reactions. It is involved in the Horner-Wadsworth-Emmons olefination with aldehydes and ketones to give acrylic esters. It is also involved in oxa-Michael reactions, prenylation of oxindoles and heterocyclization reactions.
Solubility
Slightly miscible with water.
Notes
Incompatible with strong oxidizing agents.
Specifica
Materiale o nome chimico | Trimethyl phosphonoacetate |
Densità | 1.263 |
Punti di ebollizione | 119°C to 120°C (1 mmHg) |
Punto d'infiammabilità | 70°C (158°F) |
Indice di rifrazione | 1.437 |
Quantità | 100 g |
Beilstein | 1865177 |
Informazioni di solubilità | Slightly miscible with water. |
Peso formulazione | 182.11 |
Percent Purity | 98% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'