missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Tygon™ ST Standard 2-stop Tubing
Inexpensive, all around 2-stop tubing for general laboratory applications. Ismatec™ Tygon™ ST Standard 2-stop Tubing requires extension tubing on both suction and discharge sides.
Marca: Ismatec™ SC0188T
Dettagli aggiuntivi : Peso : 0.25000kg
Descrizione
- Transparent.
- Resistant to almost all inorganic chemicals.
- Tasteless.
- Smooth polished inner wall.
- Low gas permeability.
- Non-aging and non-oxidizing.
- High dielectric constant.
- Potential leaching of plasticizers.
- Applications
- Acids: Good
- Alkaline solutions: Good
- Solvents: Not recommended
- Pressure: Fair
- Vacuum: Good
- Viscous media: Excellent
- Sterile media: Limited
- Complies with: FDA 21 CFR175.300
- Sterilization
- Autoclavable with steam, 30 minutes at 1 bar (15psi) and 121°C; tubing will appear milky.
- Gas sterilization with ethylene oxide.
- Not recommended for sterilization with radiation.
Order Info
DiameterMetricInside
Specifica
2-stop Tubing | |
Color-Code: Orange-Black | |
0.13 mm | |
1.95 mm | |
0.91 mm | |
General laboratory applications, 2-stop tubing for CA cassettes | |
12 Pcs./Pk. | |
0.13mm I.D., 1.95mm O.D. | |
Potential leaching of plasticizer | |
Good |
FDA 21 CFR175.300 | |
Autoclavable | |
Tygon ST | |
40 cm | |
Pump | |
-50°C | |
Acids, Alkalies, almost all inorganic chemicals | |
C02 360, O2 80, N2 40 | |
Transparent | |
74°C |